Shop All Calibration Equipment
Gasco
Calibration Gas, 116L, Pure Nitrogen
Mfr # 116ES-114
Zoro # G4394031
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Pure Nitrogen
- For Use With All OEM Gas Detectors
- Cylinder Capacity 116 L
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/2 in
Product Information
- Brand Gasco
- MFR # 116ES-114
- Zoro # G4394031
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.3 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Pure Nitrogen |
For Use With | All OEM Gas Detectors |
Cylinder Capacity | 116 L |
Max. Pressure | 1,000 psi |
Accuracy | +/-5% |
Background Gas | Air |
Gas Mixture | Nitrogen 99.999% |
Calibration Certificate | NIST |
Cylinder Material | Aluminum Alloy |
Industry Type | Healthcare |
Gas Type | Nitrogen |
Standards | ISO 9001:2015 |
Chemical Formula | N2 |
Outlet Connection Type | UNF |
Container Type | Cylinder |
CAS Number | 7727-37-9 |
Operating Pressure - Maximum | 1,000 psi |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Nitrogen 99.999 Percent, Gas Type Nitrogen, Product Type Calibration Gas, Chemical Formula N2, CAS Number 7727-37-9, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (XB116-A2)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9750)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, XL, PR (97980XL)
- MCR SAFETY Mechanics Gloves, L, Black/Gold, Spandex (901L)
- GASCO Gas Regulator, 0.1 Lpm (71-0.1)
- GASCO Gas Cylinder Regulator (70-GAUGE-1500)
- GASCO Gas Regulator, 0.2 Lpm (71-0.2)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- GASCO Gas Cylinder Regulator, 0.375Lpm (70-0.375)
- GASCO Gas Monitor Bump Gas, 10L, Quad Mix (10L-490T)
- ZORO SELECT Gas Regulator, 0.2 to 6Lpm (6C10)
- Gasco Gas Detection