Shop All Lab Equipment Parts
Gary Plastic
Mini-Blotting Containers, Black, 7.2x5.0x2.5, 6/PK
Mfr # 248715B
Zoro # G505256190
product price: $36.99
/pk 6, $6.17/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 3 in
- Height 4.5 in
Product Information
- Brand Gary Plastic
- MFR # 248715B
- Zoro # G505256190
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 4.5 in |
Length | 3 in |
Height | 4.5 in |
Description
Plastic containers for many laboratory applications. Containers have a smooth, flat surface that is ideal for blotting membranes or staining gels. Hinged lid with snap lock closure prevents evaporation of reagents. Constructed of ultra-clear polystyrene.
Inside Dimensions (cm): 7.2 x 5.0 x 2.5 Typical Volume: 2-5mlShipping Weight: 0.25 lbs
Shipping Dimensions: 4.50 x 4.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Inside Dimensions (cm): 7.2 x 5.0 x 2.5 Typical Volume: 2-5mlShipping Weight: 0.25 lbs
Shipping Dimensions: 4.50 x 4.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Vial Cap, PK100 (CG-4911-20)
- ZORO SELECT Buchner Funnel, 2mL, Fine Frit (CG-1402-04)
- LOVIBOND Boron No. 1 Tablets (515790)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 10Ml, B (BR2129-10)
- GARY PLASTIC Mini-Strip Blotting Box, 1 Lane, 9.5x3.0x1.6, Black, 4/pk, 4PK (248771B)
- GARY PLASTIC Mini-Strip Blotting Box, 1 Lane, 3.8x19.0x1.6, 5/pk, 5PK (248772)
- GARY PLASTIC Mini-Strip Blotting Box, 1 Lane, 15.2x5.7x2.5, 6/pk, 6PK (248779)
- DIGI-SENSE Type-T, 45 Angle Surface Probe, 10"L, Mi (08500-61)
- SPER SCIENTIFIC Wet Bulb Globe Heat Stress Meter (800036)
- 3M 3M 05752 Perfect-It Quick Connect Adapter - 5/8" Thread (7100141852)
- 3M 3M 06396 Automotive Adhesion Promoter / Sponge Applicator Packet (7100009578)
- Gary Plastic Lab Equipment Parts