Shop All Pricing Guns
Garvey
Pricing Labeler, 1-Line, 8 Char, Blk
Mfr # 90976
Zoro # G1807224
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lines 1
- Color Black
- Characters Per Line 8
- Height 10 1/2 in
- Label Width 13/16 in
Product Information
- Brand Garvey
- MFR # 90976
- Zoro # G1807224
- UPC # 039956909761
- Country of Origin Italy
- Category Pricing Guns
Dimensions
Height | 10 1/2 in |
Label Width | 13/16 in |
Label Height | 7/16 in |
Width | 4 7/8 in |
Depth | 3 in |
Details
Item | Pricing Labeler |
Number of Lines | 1 |
Color | Black |
Characters Per Line | 8 |
For Use With | 90944, 90945, 90947, 90948 |
Material | Plastic |
Characters per Line | 8 |
Description
Pricing Labeler, Height 10 1/2 in, Width 4 7/8 in, Depth 3 in, Label Height 7/16 in, Label Width 13/16 in, Number of Lines 1, Characters per Line 8, Color Black, Material Plastic, For Use With 90944, 90945, 90947, 90948
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle (22XK73)
- RICOH Black Toner Cartridge 10K YLD (841586)
- SHARPIE Liquid Highlighter, Chisel Tip Pink PK12 (1754464)
- THE PACKAGING WHOLESALERS 8 x 8 x 8 Cube Cardboard Corrugated Boxes (BS080808)
- GARVEY Pricing Labeler, 1-Line, 6 Char, Blk (90975)
- GARVEY Pricing Label Kit, 2-Line, White, PK3 (90949)
- GARVEY Pricing Labels, 1-Line, White, PK16 (90948)
- GARVEY Pricing Labeler, 2-Line, 7 Char, Blk (90941)
- GARVEY Labels, Removeable, 1-Line, Wht, PK16 (90947)
- GARVEY One-Line Pricemarker Labels, White, PK16 (090947)
- GARVEY Pricing Label Kit, 1-Line, Red, PK3 (90945)
- Garvey Pricing Guns