Shop All Pricing Guns
Garvey
Pricing Label Kit, 1-Line, White, PK3
Mfr # 90944
Zoro # G0332412
original price:
$9.97
22% off
new price: $7.69
/pk 3, $2.56/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lines 1
- Color White
- Material Paper
- Label Width 13/16 in
- Includes 1 Ink Roller, 3 Rolls Of Labels (1,200 Labels/Roll)
Product Information
- Brand Garvey
- MFR # 90944
- Zoro # G0332412
- UPC # 039956909440
- Country of Origin Italy
- Category Pricing Guns
Dimensions
Label Width | 13/16 in |
Label Height | 7/16 in |
Details
Item | Pricing Label Kit |
Number of Lines | 1 |
Color | White |
Material | Paper |
Includes | 1 Ink Roller, 3 Rolls Of Labels (1,200 Labels/Roll) |
For Use With | 90939, 90975, 90976 |
Description
Pricing Label Kit, Label Height 7/16 in, Label Width 13/16 in, Number of Lines 1, Color White, Material Paper, For Use With 90939, 90975, 90976, Includes 1 Ink Roller, 3 Rolls Of Labels (1,200 Labels/Roll), Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37003-1 Autowriter Pen Yellow (USC-37003-1)
- CANON Type 104 Black Toner Cartridge 2K YLD FX9/ FX10 (0263B001)
- U BRANDS Fashion Metal Thumbtacks, Metal, Brass, 3/8", PK200 (3092U06-24)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- GARVEY Pricing Labeler, 1-Line, 7 Char, Blk (90939)
- GARVEY Pricing Labeler, 2-Line, 8 Char, Blk (90977)
- GARVEY Pricing Labeler, 2-Line, 7 Char, Blk (90941)
- GARVEY Pricing Labeler, 1-Line, 8 Char, Blk (90976)
- GARVEY One-Line Pricemarker Labels, White, PK16 (090947)
- GARVEY Pricing Label Kit, 2-Line, White, PK3 (90949)
- GARVEY Pricing Label Kit, 2-Line, Red, PK3 (90951)
- Garvey Pricing Guns