Shop All Permanent Markers
Garvey
Pricemarker Kit, 1-Line, 6/line, 7/16x13/16
Mfr # 090971
Zoro # G6180870
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Kit—Includes nine rolls of labels and two ink rollers.
- Includes (9) Rolls of Labels; (2) Ink Rollers
- Width 0.81"
- Height 0.44"
- Number of Lines 1
Product Information
- Brand Garvey
- MFR # 090971
- Zoro # G6180870
- UPC # 039956909716
- Country of Origin Italy
- Category Permanent Markers
Dimensions
Width | 0.81" |
Height | 0.44" |
Details
Item | Pricemarker Kit,1-Line,6/line,7/16x13/16 |
Features | Kit—Includes nine rolls of labels and two ink rollers. |
Includes | (9) Rolls of Labels; (2) Ink Rollers |
Number of Lines | 1 |
Description
Pricemarker Kit,1-Line,6/line,7/16x13/16, Markers Brand GARVEY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Boxes, 25 1/8" x 8 3/8" x 17 1/2", Kraft, 15/Bundle (25817)
- TOY TIME Petanque/Boules Set for Bocce with 8 Steel Tossing Balls, Cochonnet, and Case, Outdoor , Adults/Kids (845572MKT)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Eggshell White (GR-FG200-WT)
- METTLER - TOLEDO 150-300Lb/Kg Base Only Bca-223-150U (30133658)
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- GARVEY Two-Line Pricemarker Label, White, PK3 (090949)
- GARVEY Two-Line Pricemarker Label, Red, PK3 (090951)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Green (63704)
- SHARPE MFG CO Sharpie SAN2082960 Permanent Ultra Fine Marker Point; Black - Box of 36 (SAN2082960)
- NISSEN Metal Marker, Point Size: 3/16in., Color: Black (00208)
- PENTEL White Permanent Marker, Bullet Tip (PEN100WS)
- Garvey Permanent Markers