Shop All Detectors & Scanners
Garrett Metal Detectors
Walk-Through Metal Detector, 80" L Inside
Mfr # 1171005
Zoro # G9195876
product price: $3,461.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,461.99
Free 30-Day Returns
Key Features
- Type Walk-Through
- For Use With Security
- Scan Depth (In.) 1 1/2 in
- Indicator LED
- Material Aluminum
Product Information
- Brand Garrett Metal Detectors
- MFR # 1171005
- Zoro # G9195876
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 1 1/2 in |
Exterior Depth (In.) | 23 in |
Exterior Length (In.) | 87 in |
Inside Width (In.) | 32 1/2 in |
Exterior Width (In.) | 35 in |
Inside Length (In.) | 80 in |
Exterior Height (In.) | 87 in |
Inside Height (In.) | 80 in |
Inside Depth (In.) | 23 in |
Details
Item | Walk-Through Metal Detector |
Type | Walk-Through |
For Use With | Security |
Indicator | LED |
Material | Aluminum |
Weight (Lbs.) | 151 lb |
Audio Alarm | Yes |
Standards | ISO 9001 Certified |
Battery | Optional |
Battery Life | 10 hr, 1 hr |
Max. Operating Temp. | 140 Degrees F |
Description
Walk-Through Metal Detector, Walk-Through, Aluminum Material, Inside Length (In.) 80 in, Inside Width (In.) 32 1/2 in, Inside Height (In.) 80 in, Inside Depth (In.) 23 in, Exterior Length (In.) 87 in, Exterior Width (In.) 35 in, Exterior Height (In.) 87 in, Exterior Depth (In.) 23 in, Weight (Lbs.) 151 lb, Audio Alarm Yes, Max. Operating Temp. 140 Degrees F, Scan Depth (In.) 1 1/2 in, LED Indicator, Optional Battery, Battery Life 10 hr, 1 hr, Standards ISO 9001 Certified, For Use With Security
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Ni-MH 2.6Ah Battery 1834, Pod Style, PK2 (194158-6)
- QFX Wireless Dynamic Microphone System (M-336)
- ILC Replacement for Contec Ecg-100g Battery (ECG-100G)
- SUPERSONIC Outdoor Superior HDTV Antenna, SC609 (SC-609)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165190)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1140920)
- GARRETT METAL DETECTORS Metal Detector Test Piece, Steel, 2 lb. (1600600)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1166020)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165800)
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground, Kit (1140780)
- METAL DEFENDER Metal Detector, Walk-Through, Black (MD6-ADA)
- Garrett Metal Detectors Detectors & Scanners