Shop All Detectors & Scanners
Garrett Metal Detectors
Hand-Held Pinpointing Metal Detector
Mfr # 1166020
Zoro # G1723495
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CSI 250, CSI PRO
- Type CSI Pro-Pointer II
- Operating Frequency (Hz) 12 kHz
- Indicator Audio/Vibrate
- Material ABS plastic
Product Information
- Brand Garrett Metal Detectors
- MFR # 1166020
- Zoro # G1723495
- UPC # 786156003606
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Exterior Length (In.) | 9 in |
Exterior Width (In.) | 1 1/2 in |
Details
Item | Pinpointing Metal Detector |
For Use With | CSI 250, CSI PRO |
Type | CSI Pro-Pointer II |
Operating Frequency (Hz) | 12 kHz |
Indicator | Audio/Vibrate |
Material | ABS plastic |
Weight (Lbs.) | 0.4 lb |
Battery Life | 30 hr, 16 hr, 8 hr (Rechargeable) |
Thickness (In.) | 1 1/2 in |
Includes | Battery, Holster |
Max. Operating Temp. | -35 Degrees to +158 Degrees F |
Standards | IEC 60529; IP66 |
Max. No. Zones | 1 |
Scans | 360 Degrees Detection Range; All Ferrous, Non-Ferrous and Stainless Steel Weapons, Contraband and Other Metallic Objects |
Battery | 9V |
Audio Alarm | Selectable |
Green Environmental Attribute | Product is Rechargeable |
Description
Pinpointing Metal Detector, CSI Pro-Pointer II, ABS Plastic Material, Inside Length (In.) -, Inside Width (In.) -, Inside Height (In.) -, Inside Depth (In.) -, Exterior Length (In.) 9 in, Exterior Width (In.) 1 1/2 in, Thickness (In.) 1 1/2 in, Weight (Lbs.) 0.4 lb, Outranging Power -, Signal Output (dB) -, Audio Alarm Selectable, Operating Frequency (Hz) 12 kHz, Max. Operating Temp. -35 Degrees to +158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE HP 10.8V 4400 mAh Li-ion Batteries - 47.52 watt (LTLI-9121-4.4)
- ASA ELECTRONICS Asa Electronics ASAJAN139 Heavy-duty Universal Top & Side-mount Rubber Mast Antenna (ASAJAN139)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Siltron EM-401 (ML4-645103969)
- PROPLUS Sharp 43 AQUOS CommTV Digital Signage Display (PR3470894)
- GARRETT METAL DETECTORS Metal Detector Test Piece, Steel, 2 lb. (1600600)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1140920)
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground, Kit (1140780)
- GARRETT METAL DETECTORS Battery Module, For Garrett PD 6500i (2225420)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165900)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165800)
- BARSKA Metal Detector, Plastic, 2.3 lb. (BE12594)
- Garrett Metal Detectors Detectors & Scanners