Shop All Navigation & GPS Systems
Garmin
GPS Navigation System
Mfr # DRIVE52LM
Zoro # G4337445
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Power Source Battery
- Display Type LCD
- Includes Traffic Receiver/Vehicle Power Cable, USB Cable, Vehicle Suction Cup Mount
- Features Foursquare(R) Information, Lifetime USA and Canada Maps with Traffic Service, Spoken Turn-By-Turn Directions, TripAdvisor(R), WQVGA Color TFT
Product Information
- Brand Garmin
- MFR # DRIVE52LM
- Zoro # G4337445
- UPC # 753759211776
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Dimensions
Display Width (In.) | 4.4 in |
Display Height (In.) | 2.5 in |
Overall Height | 3 19/64 in |
Display Width | 4 1/2 in |
Overall Width | 5 1/2 in |
Display Height | 2 1/2 in |
Display Size | 5 in |
Overall Depth | 51/64 in |
Details
Item | GPS Navigation System |
Color | Black |
Power Source | Battery |
Display Type | LCD |
Includes | Traffic Receiver/Vehicle Power Cable, USB Cable, Vehicle Suction Cup Mount |
Features | Foursquare(R) Information, Lifetime USA and Canada Maps with Traffic Service, Spoken Turn-By-Turn Directions, TripAdvisor(R), WQVGA Color TFT |
Information Displayed | Driver Alerts, Traffic |
Description
GPS Navigation System, Mounting Type Suction Cup, Display Height 2 1/2 in, Display Width 4 1/2 in, Black, Power Source Battery, Display Type LCD, Overall Height 3 19/64 in, Overall Width 5 1/2 in, Display Size 5 in, Overall Depth 51/64 in
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1904SL)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7467)
- SEACHOICE Pontoon Fender Adjuster4 Pack (79181)
- SLIP-N-GRIP Start-Up Kit, Wall Mount (M-FB-P9943-54)
- GARMIN Lithium-ion Battery Pack f/Rino 6xx / 7xx (010-11599-10)
- GARMIN GPS Navigation System (DRIVESMART65)
- GARMIN Charging/Data Clip f/Forerunner 10 & 15 - Black (010-11029-04)
- GARMIN Vehicle Power Cable f/Rino® 610, 650 & 655t (010-11598-00)
- GARMIN Handlebar Mount f/Edge 205, 305, 605 & 705 (010-10725-00)
- GARMIN Handlebar Mount f/Montana Series (010-11654-07)
- AXXESS Axxess AXVI-5524 Data Interface for 2011-Up Ford (AXVI-5524)
- Garmin Navigation & GPS Systems