Shop All Boat Motors & Parts
Garmin
Garmin 0100202500 Force Bow Mount Trolling Motor, 24/36V, 80/100 lb. Thrust, 57" Shaft
Mfr # 010-02025-00
Zoro # G801929972
product price: $3,739.99
/ea
Free Shipping & Returns
$3,739.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Garmin
- MFR # 010-02025-00
- Zoro # G801929972
- UPC # 753759217662
- Country of Origin Taiwan, Province of China
- Category Boat Motors & Parts
Description
Wireless chartplotter connectivity provides navigation, autopilot and anchor lock features. Use the precise anchor lock to hold your boat in the same location while you fish. Force includes a convenient wireless foot pedal that provides instant control and responsiveness yet feels and steers like a cable-steered pedal. See more fish and structure clearly with integrated Ultra High-Definition scanning sonar. It also includes a handheld remote control with a built-in sunlight-readable display. The remote gives you complete control of the trolling motor and simple point-and-go gesture steering.Sonar Frequencies Supported: CHIRP sonar: High-wide CHIRP (150-240 kHz), ClearVu: Ultra-high definition 800 kHz, SideVu: Ultra-high definition 1200 kHz and 455 kHzSonar Partial Frequencies Supported: CHIRP Sonar: High-wide CHIRP (150-240 kHz) ClearVü: 800 kHz, SideVü: 455 kHzBuilt-in Sonar with Depth & Temperature; Built-in GPS & Heading Sensor; Autopilot Functions; Route Following, Anchor Lock, Gestures Heading Hold & Cruise Control; Dual Gas Spring Lift Assist; Foot Pedal & Wireless Remote Included; Battery Indicator; Variable Speed Control; Max Thrust of 100 lbs. at 36VDC; 3 year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic/Power Steering Filter, 4-3/16In (P528)
- MEGUIARS WAX Use On Vinyl Rubber Plastic Natural Shine Unscented 152 Ounce Spray Bottle Single (G16216)
- BENDIX Valve, Check, Brake, Sc-3, Female Inlet-Male Outlet, 1/4 Inlet, 1/4 Outlet (800375)
- WARREN DISTRIBUTION 11OZ CarbChoke Spray (MAG00414)
- GARMIN Garmin 0100202400 Force Bow Mount Trolling Motor, 24/36V, 80/100 lb. Thrust, 50" Shaft (010-02024-00)
- GARMIN Force™ Trolling Motor Remote (010-12833-00)
- GARMIN Garmin 010-02025-00 Force Trolling Motor - 57" (010-02025-00)
- GARMIN Trolling Motor Mount (010-12105-20)
- GUEST Guest 4012 Dynaplate For Hull Bonding & Grounding (4012)
- ATI TECHNOLOGIES ATI BS-FLG Tank Mounted Fuel Level Gauge E & F Dial (BS-FLG)
- WHITECAP Whitecap Hose Deck Fill - 2" Hose - Gas (6394C)
- Garmin Boat Motors & Parts