Shop All Sheet Gaskets
Garlock
Sock Screen Gasket, 1-1/2 In, Buna/SS
Mfr # SSG-U-L-150-10SS
Zoro # G5011553
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Connection Tri-Clamp
- Metal Detectable Yes
- Material of Construction Buna/316Stainless Steel
- Temp. Range -30 to 250 Degrees F
Product Information
- Brand Garlock
- MFR # SSG-U-L-150-10SS
- Zoro # G5011553
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | Buna/316Stainless Steel |
Temp. Range | -30 to 250 Degrees F |
Color | Black |
Standards | FDA |
Product Type | Sock Screen Gasket |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | Yes |
Center Material | 316 Stainless Steel |
Center Construction | Sock |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size 10, Center Material 316 Stainless Steel, Center Construction Sock, Metal Detectable No, Standards FDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 118, 7/8, 1.068, PK50 (U38801.009.0087)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Round 235 Pack (MP76585)
- AMEROCK BP530053-25PACK 1-1/4" (32 mm) Diameter Value Cab Knob Bright Brass (BP530053-25PACK)
- CORBIN RUSSWIN 7-pin LFIC Core, 59A1 Keyway, 0-Bitted, 626, 4 Pack (8000-7-59A1 626 (4PK))
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-15062)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, Silicone (40MPX-BUZ-XR-300)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Silicone (40RXPX-600)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, Silicone (40MPX-BUZ-XR-200)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30125)
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-30125)
- VIEGA Viega ProPress FKM sealing element, 1-1/4" (dull black) (17803)
- Garlock Sheet Gaskets