Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 6In, TRI-Clamp, TUF-STEEL
Mfr # 40MOG-TS-XR-600
Zoro # G4083003
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 6 in
- Outside Dia. 6.57 in
- Connection Tri-Clamp
- Inside Dia. 5.822 in
- Metal Detectable Yes
Product Information
- Brand Garlock
- MFR # 40MOG-TS-XR-600
- Zoro # G4083003
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 6 in |
Outside Dia. | 6.57 in |
Inside Dia. | 5.822 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | TUF-STEEL X-Rayable/Metal Detectable |
Temp. Range | -350 to 550 Degrees F |
Standards | FDA, CLASS VI |
Color | Blue |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
For Fluid Type | Oil, Steam |
Material Trade Name | Tuf-Steel |
Reinforced | No |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Center Construction | None |
Connection/Fitting Type | Tri-Clamp |
Market | Industrial |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 6 in, Inside Diameter 5.8 in, Outside Diameter 6.6 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813DKB-72)
- ILCO Ilco: Key Blanks, 1A1TB1 BEST TB (ILCO-1A1TB1)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38875.012.0675)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, PTFE (40MOG-600)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (A80MPU-250)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, Silicone (40MPX-BUZ-XR-100)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Silicone (40RXPX-300)
- GARLOCK Gasket, 4 In, TufFlex (A40MPGR-TF-400-E)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, EPDM (40MPE-BUZ-XR-400)
- ANVIL Roughneck Gasket, Grade E, 2-1/2 In. (0390077527)
- Garlock Sheet Gaskets