Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 4In, TRI-Clamp, Silicone
Mfr # 40MPX-BUZ-XR-400
Zoro # G3952977
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Connection Tri-Clamp
- Outside Dia. 4.685 in
- Inside Dia. 3.843 in
- Metal Detectable Yes
Product Information
- Brand Garlock
- MFR # 40MPX-BUZ-XR-400
- Zoro # G3952977
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 4 in |
Outside Dia. | 4.685 in |
Inside Dia. | 3.843 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | Silicone X-Rayable/Metal Detectable |
Temp. Range | -40 to 450 Degrees F |
Standards | FDA, CLASS VI |
Color | Blue |
Includes Mesh | No |
Center Construction | None |
Reinforced | No |
Connection/Fitting Type | Tri-Clamp |
Market | Industrial |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 4 in, Inside Diameter 3.8 in, Outside Diameter 4.7 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 9/32 OD, PK6 (1NAD7)
- TRIMLITE Flush Door 28" x 80", Primed White (2468FSCPHBRH1D4916)
- ZORO SELECT O-Ring, Dash 127, Viton, 0.1 In., PK25 (U38871.009.0143)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, PTFE (42MPG-050)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, FKM (42MPSFY-075)
- GARLOCK Full Face Flange Gasket, 2 in Pipe Size (3000FF-0150-125-0200)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, Outside Dia.: 1.984" (40MPX-BUZ-XR-150)
- GARLOCK Gasket, 3 In, TufFlex (A40MPGR-TF-300-E)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, FKM (40MPSFY-200)
- ZORO SELECT Paddle Gasket, 1-1/2 In, PTFE w/304SS, Wht (TX-BLD-PAD-150-125-0150)
- Garlock Sheet Gaskets