Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 3In, TRI-Clamp, Silicone
Mfr # 40MPX-BUZ-XR-300
Zoro # G3985152
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Outside Dia. 3.583 in
- Connection Tri-Clamp
- Inside Dia. 2.878 in
- Metal Detectable Yes
Product Information
- Brand Garlock
- MFR # 40MPX-BUZ-XR-300
- Zoro # G3985152
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3 in |
Outside Dia. | 3.583 in |
Inside Dia. | 2.878 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | Silicone X-Rayable/Metal Detectable |
Standards | FDA, CLASS VI |
Temp. Range | -40 to 450 Degrees F |
Color | Blue |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Reinforced | No |
Center Construction | None |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Market | Industrial |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.6 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 11/64" x 3/4" x 2-1/8" 18-8 Stainless Steel Medium Wire S Hooks 10PK (65123)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Satin Brass (LV100 SB GRIP-KN SB)
- ZORO SELECT Gasket, Ring, 2 In, Virgin PTFE, White (D020150R204027)
- SECURITRON Strike Plate, Aluminum, Mfr. No. M32/M38 (APS-32)
- GARLOCK Ring Flange Gasket, Blue, 4 in Pipe Size (3000RG-0300-062-0400)
- GARLOCK Gasket, Sz2 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-250)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, EPDM (40MPE-100)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, BUNA (40MPU-BUZ-XR-300)
- GARLOCK Gasket, 1-1/2in Tube, 1-3/8 in. Inside dia (40BSS-TS-150)
- GARLOCK Gasket, Size 4 In, I-Line, PTFE (40IT-400)
- SANITUBE PTFE Clamp Gasket, 3/4 (GTCT-075)
- Garlock Sheet Gaskets