Shop All Guard Rails
Garlock Safety Systems
Toe Board, 105" L, Steel
Mfr # 430482
Zoro # G1628555
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 105 in
- Overall Length 8 3/4 ft
- Overall Height 4 in
Product Information
- Brand Garlock Safety Systems
- MFR # 430482
- Zoro # G1628555
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 105 in |
Overall Length | 8 3/4 ft |
Overall Height | 4 in |
Details
Material | Steel |
Construction | Steel |
Color | Gray |
Includes | Hardware |
Series | RailGuard 200 |
For Use With | 155159, 155160, 407723, 407724 |
Finish | Zinc Coated |
Item | Toe Board |
Standards | OSHA 1910.29(k) |
Mounting Hardware | Not Required |
Fold-Down Capable | No |
Brand and Series | Garlock RailGuard 200 |
Guardrail Component | Toe Board |
Guardrail Material | Gray Zinc Coated Steel |
Installation Type | Permanent |
Description
Toe Board, Fitting Type Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 155159, 155160, 407723, 407724, Guardrail Component Toe Board, Includes Hardware, Material Steel, Overall Height 4 in, Overall Length 8 3/4 ft, Series RailGuard 200, Mid-Rail Height Not Applicable, Finish Zinc Coated, Mounting Hardware Not Required, Standards OSHA 1910.29(k)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6" Casters for Jobox And Jobsite, Sold As 1 Set (O6J-CD8-WU6)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550304)
- ANCRA Tie-Down Strap, Ratchet, 27ft x 2In, 3333lb (45982-95-27-GRA)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A3E20B8D3C1P6)
- GARLOCK SAFETY SYSTEMS Toe Board, 75" L, Steel (430483)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel, Yellow (402336S)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- GARLOCK SAFETY SYSTEMS Rubber Mat, 24" L, Rubber (155053)
- GARLOCK SAFETY SYSTEMS Guardrail, 90" L, Steel (407492S)
- BIL-JAX Shoring Head - 1 Way - 4" x 11" (0064-0034)
- Garlock Safety Systems Guard Rails