Shop All Light Fixture Parts
Garlock Safety Systems
Skylight Guard, 28" L Fits Skylight
Mfr # 301314-2828
Zoro # G1628320
product price: $443.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Installation Method Clamps to Frame
- Fits Skylight Length 28 in
- Height 21 in
- Fits Skylight Width 28 in
- Max. Skylight Dome Height 25 in
Product Information
- Brand Garlock Safety Systems
- MFR # 301314-2828
- Zoro # G1628320
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Fits Skylight Length | 28 in |
Length | 28 in |
Width | 28 in |
Height | 21 in |
Fits Skylight Width | 28 in |
Max. Skylight Dome Height | 25 in |
For Max. Skylight Dome Height | 25 in |
For Maximum Skylight Dome Height | 25 in |
Details
Item | Skylight Guard |
Installation Method | Clamps to Frame |
Color | Gray |
Finish | Galvanized |
Standards | CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4) |
Includes | Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh |
Material | Steel |
Max. Wind Speed | 110 mph |
Series | Screenguard |
Skylight Guard Style | Domed |
Skylight Material | Steel |
Weight Capacity | 440 lb |
Maximum Wind Speed | 110 mph |
Description
Skylight Guard, Finish Galvanized, Fits Skylight Length 28 in, Fits Skylight Width 28 in, Height 21 in, Mounting Type Clamp-On, Skylight Guard Style Domed, Skylight Material Steel, Includes Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh, Color Gray, For Maximum Skylight Dome Height 25 in, Maximum Wind Speed 110 mph, Length 28 in, Width 28 in, Series Screenguard, Standards CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4), Weight Capacity 440 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR30, 12W, 2700K, 40deg., E26 (LED12DP30RW82740)
- STREAMLIGHT Stylus Uv Black Penlight (STL65069)
- COLUMBIA LIGHTING Striplight, LED 4 ft., Selectable CCT (CSL4-LSCS)
- SATCO 100 W A19 Incandescent - Yellow - 2000 Hours - Medium Base - 130V - 2/Pack (S3939)
- GARLOCK SAFETY SYSTEMS Skylight Guard, 83-1/2 in. L x 48 in. W (301314-4280)
- AMERICAN LIGHTING 12V LED Power Supply, ADPT-DRJ-30-12 (ADPT-DRJ-30-12)
- JANDORF Ceiling Kit, Twin Cluster (C60223)
- EGS ALUMINUM CODEMAS MOUNTING HOOD 3/4IN LIGHTING PARTS AND ACCESSORY (CAP75)
- PAREX Parex 1229 90 lbs. Exterior Stucco - White (154911)
- ELCO LIGHTING Sign Hanger Track Accessory (EP813BZ)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTC-1)
- Garlock Safety Systems Light Fixture Parts