Shop All Light Fixture Parts
Garlock Safety Systems
Skylight Guard, 24" L Fits Skylight
Mfr # 301314-2424
Zoro # G1628409
product price: $365.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$365.99
Free 30-Day Returns
Key Features
- Installation Method Clamps to Frame
- Fits Skylight Length 24 in
- Height 21 in
- Fits Skylight Width 24 in
- Max. Skylight Dome Height 25 in
Product Information
- Brand Garlock Safety Systems
- MFR # 301314-2424
- Zoro # G1628409
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Fits Skylight Length | 24 in |
Length | 24 in |
Width | 24 in |
Height | 21 in |
Fits Skylight Width | 24 in |
Max. Skylight Dome Height | 25 in |
For Max. Skylight Dome Height | 25 in |
For Maximum Skylight Dome Height | 25 in |
Details
Item | Skylight Guard |
Installation Method | Clamps to Frame |
Series | Screenguard |
Includes | Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh |
Standards | CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4) |
Material | Steel |
Color | Gray |
Finish | Galvanized |
Max. Wind Speed | 110 mph |
Skylight Material | Steel |
Skylight Guard Style | Domed |
Weight Capacity | 440 lb |
Maximum Wind Speed | 110 mph |
Description
Skylight Guard, Finish Galvanized, Fits Skylight Length 24 in, Fits Skylight Width 24 in, Height 21 in, Mounting Type Clamp-On, Skylight Guard Style Domed, Skylight Material Steel, Includes Frame Members, Non-Penetrating Threaded Fasteners, Wire Mesh, Color Gray, For Maximum Skylight Dome Height 25 in, Maximum Wind Speed 110 mph, Length 24 in, Width 24 in, Series Screenguard, Standards CAL OSHA 3212(b)(e), OSHA 1926.501(b)(4), Weight Capacity 440 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- ILC Replacement for Louken Th500m replacement light bulb lamp (TH500M LOUKEN)
- FEIT ELECTRIC Bulb Tub Clear T8 Inter Bs 25W (BP25T8N)
- SATCO 40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V (S3414)
- GARLOCK SAFETY SYSTEMS Skylight Guard, 83-1/2 in. L x 48 in. W (301314-4280)
- LEVITON Ivory 125V Twin Socket Adapter (006-00128-00I)
- JANDORF Lamp Nipple (60171)
- TRESCO Tresco 12VDC 2 m 79 Infinex Starter Cord, Black (L-XPKT-2M-BL-1)
- JESCO LIGHTING GROUP 12 in. Monorail Rigid Standoff (MA-S24CH)
- ELCO LIGHTING T-Bar Attachment Clip Track Accessory (EP989B)
- LITHONIA LIGHTING LED Security Light, Adjustable Light Out (BGR ALO SWW2 MVOLT PER DNA M2)
- Garlock Safety Systems Light Fixture Parts