Shop All Anchorage Connectors
Garlock Safety Systems
Roof Hatch Fall Prevention, 36-54"Hatch L
Mfr # 452-010-600
Zoro # G001701477
product price: $2,543.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,543.99
Free 30-Day Returns
Key Features
- Includes Self Closing Gate
- Standards OSHA 1926.501(b) (4)
- Overall Height 3 1/2 ft
- Height 42 in
- Color Silver
Product Information
- Brand Garlock Safety Systems
- MFR # 452-010-600
- Zoro # G001701477
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Overall Height | 3 1/2 ft |
Height | 42 in |
Fits Hatch Width | 30 to 36 in |
Fits Hatch Length | 36 to 54 in |
Fits Hatch Width (Minimum) | 30 in |
Fits Hatch Length (Maximum) | 54 in |
Fits Hatch Length (Minimum) | 36 in |
Fits Hatch Width (Maximum) | 36 in |
Details
Item | Roof Hatch |
Includes | Self Closing Gate |
Standards | OSHA 1926.501(b) (4) |
Color | Silver |
Material | Steel |
Finish | Galvanized |
Series | Hatch Protector |
Guardrail Material | Steel |
Description
Roof Hatch Fall Prevention, Finish Galvanized, Fits Hatch Length 36 to 54 in, Fits Hatch Width 30 to 36 in, Overall Height 42 in, Guardrail Material Steel, Series Hatchprotector(TM), Standards OSHA 1926.501(b) (4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Plate With Tie-Off Anchor (DH-AP-4/)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 2XL (LUX-ETJBJ-Y2X)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size XL (10) (99-9-265-10)
- GARLOCK SAFETY SYSTEMS Cart, 97" L x 24" W x 24" D (301511)
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 71" L x 28" W (301385)
- GARLOCK SAFETY SYSTEMS Roof Hatch Fall Prevention, 36-54"Hatch L (452-010-001)
- GUARDIAN Truss Boss Anchor Kit, 420 lb. (00420)
- FALLTECH Truss Anchor, SS Anchor, Truss Anchor (7429SSK)
- WERNER D-ring Plate Anchor (A330000)
- LEWMAR Anchor Safety Strap -11in (SS180003)
- Garlock Safety Systems Anchorage Connectors