Shop All Anchorage Connectors
Garlock Safety Systems
Cart, 97" L x 24" W x 24" D
Mfr # 301511
Zoro # G2145195
product price: $1,942.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,942.99
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Length 7 7/8 ft
- Depth 24 in
- Width 24 in
- For Use With Mfr. No. 301512
Product Information
- Brand Garlock Safety Systems
- MFR # 301511
- Zoro # G2145195
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 7 7/8 ft |
Depth | 24 in |
Width | 24 in |
Details
Item | Transport Cart |
Anchor Material | Steel |
For Use With | Mfr. No. 301512 |
Material | Steel |
Anchor Installation | Reusable |
Fits Standing Seams | No |
Series | LifePoint |
Brand and Series | Garlock LifePoint |
Hinged | No |
For Roof Orientation | Flat |
OSHA Standards Met | OSHA 1926.502 |
Anchor Base Attachment Style | Cart |
For Surface Material | Concrete, Wood |
Description
Transport Cart, Anchor Material Steel, Clamp Compatible Seam Not Applicable, Length 7 7/8 ft, Number of Clamps Not Applicable, Attachment Point Not Applicable, For Roof Orientation Flat, For Surface Material Concrete, Wood, Mounting Type Not Applicable, Weight Capacity Not Applicable, Width 24 in, Anchor Base Attachment Style Cart, OSHA Standards Met OSHA 1926.502, Anchor Installation Reusable, Fits Standing Seams No, Hinged No, Series LifePoint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Aluminized Bib Apron, Aluminized, Rayon (ARL125-39)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid Sole, XL, Blue, PK300 (SH-71223-B)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465J49 (465J49)
- GARLOCK SAFETY SYSTEMS Roof Hatch Fall Prevention, 36-54"Hatch L (452-010-001)
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 71" L x 28" W (301385)
- SAFEWAZE 4-Point Plate Anchor (021-4076)
- GUARDIAN EQUIPMENT Plate Anchor, 310 lb., Steel (00691)
- GEMTOR D-Ring Ext 18", w/Locking Snaphook (540PS)
- WERNER Parapet Wall Anchor (A567000)
- 3M DBI-SALA Web Tie-Off Adaptor (1002020)
- Garlock Safety Systems Fall Protection