Shop All Sheet Gaskets
Garlock
Gasket, Size 6 In, Tri-Clamp, PTFE
Mfr # 40MOG-600
Zoro # G2087766
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 6 in
- Connection Tri-Clamp
- Outside Dia. 6.57 in
- Inside Dia. 5.822 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40MOG-600
- Zoro # G2087766
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 6 in |
Outside Dia. | 6.57 in |
Inside Dia. | 5.822 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | PTFE |
Color | White |
Standards | FDA, CLASS VI |
Temp. Range | -100 to 500 Degrees F |
Reinforced | No |
Center Construction | None |
Market | Industrial |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | No |
Sanitary Certification | Pharmacopeia Class VI |
Description
Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 6 in, Inside Diameter 5.8 in, Outside Diameter 6.5 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 500 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Lever Exit Device Trim with Storeroom Function in Oil-rubbed bronze Finish (ED-LHL580-US10B)
- PEDESTAL PRO Pedestal Neck Extension, 12"L, Black (12-EXT-2)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21)
- GARLOCK Gasket, Fiber, 1/8 In T, 15 x 15 In (5500)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-30062)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30062)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-200)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA, Inside Dia.: 1.874" (40MPU-200)
- GARLOCK BLUE-GARD Gasket Sheet, Garlock 3200, 30 x 30 x1/16" (3200-30062)
- Garlock Sheet Gaskets