Shop All Sheet Gaskets
Garlock
Gasket, Size 6 In, Tri-Clamp, FKM
Mfr # 40MOSFY-600
Zoro # G3446326
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 6 in
- Outside Dia. 6.57 in
- Connection Tri-Clamp
- Inside Dia. 5.822 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40MOSFY-600
- Zoro # G3446326
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 6 in |
Outside Dia. | 6.57 in |
Inside Dia. | 5.822 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | FKM |
Color | Black |
Standards | FDA, CLASS VI |
Temp. Range | -30 to 400 Degrees F |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Connection/Fitting Type | Tri-Clamp |
Sanitary Certification | Pharmacopeia Class VI |
Includes Mesh | No |
Market | Industrial |
Center Construction | None |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 6 in, Inside Diameter 5.8 in, Outside Diameter 6.6 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Classic Bronze (E 2772)
- ALARM LOCK Replacement DTM Cable (MX942)
- PRIMELINE TOOLS Steel Slide Bolt Latch, with Keeper and Fasteners (Single Pack) (GD 52145)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Rear (2 Pack) (N 6503)
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) (42MPG-TS-050)
- GARLOCK Gasket Sheet, Garlock 9800, 30 x 30 x1/16" (9800-30062)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R) (40MOG-TS-600)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-150)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-400)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- GARLOCK BLUE-GARD Gasket Sheet, Garlock 3200, 30 x 30 x1/32" (3200-30032)
- Garlock Sheet Gaskets