Shop All Sheet Gaskets
Garlock
Gasket, Size 4 In, Tri-Clamp, EPDM
Mfr # 40MPE-400
Zoro # G0866546
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Outside Dia. 4.685 in
- Connection Tri-Clamp
- Inside Dia. 3.843 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40MPE-400
- Zoro # G0866546
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 4 in |
Outside Dia. | 4.685 in |
Inside Dia. | 3.843 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | EPDM |
Temp. Range | -20 to 300 Degrees F |
Color | Black |
Standards | FDA, CLASS VI |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Market | Industrial |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Reinforced | No |
Center Construction | None |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 4 in, Inside Diameter 3.8 in, Outside Diameter 4.7 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Rams Head Architectural Grade PVC Combination Pediment, 46"W x 18-3/8"H x 2-3/4"P (PEDPC046X185RHP00)
- INVISIDOOR Red Oak Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.RO)
- COMMAND Command 17211-BP Assorted Picture Hanging Strips (17211-BP)
- AMEROCK BP9337G10-5PACK Pack of 5 3" (76 mm) CTC Swirl'Z Cab Pull Satin Nickel (BP9337G10-5PACK)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-250)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (A80MPU-150)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, EPDM (40MPE-150)
- GARLOCK Ring Flange Gasket, Blue, 4 in Pipe Size (3000RG-0300-062-0400)
- GARLOCK Gasket Sheet, Garlock 2900, 30 x 30 x 1/8" (2900-30125)
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-30125)
- GARLOCK Gasket, Size 1 1/2 In, Bevel Seat, BUNA (40BSB-150)
- Garlock Sheet Gaskets