Shop All Sheet Gaskets
Garlock
Gasket, Size 3/4 In, Tri-Clamp, PTFE
Mfr # 42MPG-075
Zoro # G2485287
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/4 in
- Connection Tri-Clamp
- Outside Dia. 0.8594 in
- Inside Dia. 0.625 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 42MPG-075
- Zoro # G2485287
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3/4 in |
Outside Dia. | 0.8594 in |
Inside Dia. | 0.625 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | PTFE |
Color | White |
Standards | FDA, CLASS VI |
Temp. Range | -100 to 500 Degrees F |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Market | Industrial |
Center Construction | None |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | No |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3/4 in, Inside Diameter 0.6 in, Outside Diameter 0.9 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 500 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Pocket Door Satin Nickel (N 7367)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 (55402)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Antique Nickel Transitional Drawer Pull (BP770160143)
- GLIDERITE HARDWARE 7-5/8 in. Center to Center Matte Black Barrel Ring Bar Pull - 4340-192-MB, 5PK (4340-192-MB-5)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (A80MPU-150)
- GARLOCK Gasket, Size 3 In, Bevel Seat Flat, BUNA (40BSF-300)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPX-BUZ-XR-250)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA (40MPUS200-10SS)
- GARLOCK Gasket, 4 In, TufFlex (A40MPGR-TF-400-E)
- DIXON Grooved Fitting Gasket, Buna-N, 4" (G400T)
- Garlock Sheet Gaskets