Shop All Sheet Gaskets
Garlock
Gasket, Size 3 In, Tri-Clamp, PTFE
Mfr # 40MPG-300
Zoro # G0949627
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Outside Dia. 3.583 in
- Connection Tri-Clamp
- Inside Dia. 2.878 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40MPG-300
- Zoro # G0949627
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3 in |
Outside Dia. | 3.583 in |
Inside Dia. | 2.878 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | PTFE |
Color | White |
Standards | FDA, CLASS VI |
Temp. Range | -100 to 500 Degrees F |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Reinforced | No |
Center Construction | None |
Sanitary Certification | Pharmacopeia Class VI |
Market | Industrial |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Description
Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.6 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 500 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Aluminum Contemporary Drawer Pull (BP1310112810)
- ABUS Security Chain, L 2 Ft, W 1/3 In (6KS Chain & Sleeve 2')
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (62B3X1/16-100)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZEH1)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, EPDM (40MPE-300)
- GARLOCK Gasket, 3 In, TufFlex (A40MPGR-TF-300-E)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, FKM (42MPSFY-050)
- GARLOCK Gasket, 4inTube, Q-Line, 3-7/8in.Inside dia (40QTS-400)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-30125)
- GARLOCK BLUE-GARD Gasket Sheet, Garlock 3400, 30 x 30 x1/16" (3400-30062)
- Garlock Sheet Gaskets