Shop All Sheet Gaskets
Garlock
Gasket, Size 3 In, Tri-Clamp, FKM
Mfr # 40MPSFY-300
Zoro # G1946287
original price:
$6.72
21% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Connection Tri-Clamp
- Outside Dia. 3.583 in
- Inside Dia. 2.878 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40MPSFY-300
- Zoro # G1946287
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3 in |
Outside Dia. | 3.583 in |
Inside Dia. | 2.878 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | FKM |
Temp. Range | -30 to 400 Degrees F |
Color | Black |
Standards | FDA, CLASS VI |
Sanitary Certification | Pharmacopeia Class VI |
Reinforced | No |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Center Construction | None |
Connection/Fitting Type | Tri-Clamp |
Market | Industrial |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.6 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 1-1/2 In, PK10 (GASK-QC150-10G)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Bright Brass (FP4134U3)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30062)
- KOHLER Dtv Prompt Interface Mounting Bracket (559-SN)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (40MPU-300)
- GARLOCK Gasket, 1-1/2in Tube, 1-3/8 in. Inside dia (40BSS-TS-150)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, PTFE (42MPG-050)
- GARLOCK Sanitary Gasket, 6In, TRI-Clamp, TUF-STEEL (40MOG-TS-XR-600)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, EPDM (40MOE-600)
- GARLOCK Gasket, 3inTube, I-Line, 2-7/8in.Inside dia (40IT-TS-300)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, PTFE (40MOG-600)
- Garlock Sheet Gaskets