Shop All Sheet Gaskets
Garlock
Gasket, Size 3 In, Tri-Clamp, EPDM
Mfr # 40MPE-300
Zoro # G1191522
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Connection Tri-Clamp
- Outside Dia. 3.583 in
- Inside Dia. 2.878 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40MPE-300
- Zoro # G1191522
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3 in |
Outside Dia. | 3.583 in |
Inside Dia. | 2.878 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | EPDM |
Temp. Range | -20 to 300 Degrees F |
Color | Black |
Standards | FDA, CLASS VI |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Center Construction | None |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Market | Industrial |
Reinforced | No |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 2.9 in, Outside Diameter 3.6 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSFHER2033C49161DB)
- MONROE PMP 1-1/16" W x 72" H Mill Aluminum Continuous Hinge (CA24010672)
- ZORO SELECT 2 5/16 in W x 6 in H zinc plated Strap Hinge (4PB42)
- STRYBUC Tandem Roller Assy 1-1/4 Steel (9-355)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, EPDM (40MPE-BUZ-XR-400)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA, Inside Dia.: 1.874" (40MPU-200)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-100)
- GARLOCK Sock Screen Gasket, 2 In, Buna/SS (SSG-U-L-200-10SS)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, FKM (40MPSFY-200)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, Silicone (40RXPX-400)
- GARLOCK Full Face Flange Gasket, 2 1/2 in Pipe Sz (5500FF-0150-125-0250)
- Garlock Sheet Gaskets