Shop All Sheet Gaskets
Garlock
Gasket, Size 3 In, Bevel Seat Flat, BUNA
Mfr # 40BSF-300
Zoro # G1468966
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Connection Bevel Seat Flat
- Outside Dia. 3.475 in
- Inside Dia. 2.875 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40BSF-300
- Zoro # G1468966
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3 in |
Outside Dia. | 3.475 in |
Inside Dia. | 2.875 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat Flat |
Metal Detectable | No |
Material of Construction | Buna |
Thickness | 1/8 in |
Color | Black |
Standards | FDA |
Temp. Range | -30 to 250 Degrees F |
Reinforced | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Center Construction | None |
Connection/Fitting Type | Flat Bevel Seat |
Includes Mesh | No |
Market | Industrial |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Flat Bevel Seat, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.5 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Cabin Swivel Hook Eye Bright Brass (CHE4U3)
- A LA MAISON CEILINGS 39-in x 6-in 96-Pack Country White Smooth Surface-mount Ceiling Plank, 96PK (WP02cw-96)
- COMMAND Utility Hook, Plastic, White, PK3 (17003-3ES)
- RANDALL REPLACEMENT Q-LON VINYL (RV-97-WH)
- GARLOCK Sock Screen Gasket, 2 In, Buna/SS (SSG-U-L-200-10SS)
- GARLOCK Gasket, Size 3 In, I-Line, PTFE (40IT-300)
- GARLOCK Gasket, 1 In, TufFlex (A40MPGR-TF-100-E)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-150)
- GARLOCK Gasket, Size 2 1/2 In, Bevel Seat, BUNA (40BSF-250)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPX-BUZ-XR-250)
- ZORO SELECT Gasket, Full Face, 2-1/2 In, 1/8 Thick, SBR (GSFFG2.5)
- Garlock Sheet Gaskets