Shop All Sheet Gaskets
Garlock
Gasket, Size 2 In, Tri-Clamp, EPDM
Mfr # 40MPE-200
Zoro # G2758585
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Outside Dia. 2.52 in
- Connection Tri-Clamp
- Inside Dia. 1.874 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40MPE-200
- Zoro # G2758585
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 in |
Outside Dia. | 2.52 in |
Inside Dia. | 1.874 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | EPDM |
Color | Black |
Standards | FDA, CLASS VI |
Temp. Range | -20 to 300 Degrees F |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Center Construction | None |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | No |
Reinforced | No |
Market | Industrial |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Nylon Ball Bearing Sliding Door Tandem Roller Assembly Single Pack (D 1920)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (PE1000)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Straight Bolt, Aluminum (ADR-MS1850SN-410-628)
- LOCKNETICS Door Cord, Medium Duty, 20" L (DC-AL-20)
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) (42MPG-TS-050)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, BUNA (40MPU-BUZ-XR-300)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, FKM (42MPSFY-075)
- GARLOCK Sock Screen Gasket, 1-1/2 In, EPDM/SS (SSG-E-L-150-10SS)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA, Standards: FDA (40MPU-100)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSB-400)
- GARLOCK Gasket, Size 3 In, Bevel Seat, BUNA (40BSB-300)
- Garlock Sheet Gaskets