Shop All Sheet Gaskets
Garlock
Gasket, Size 2 1/2 In, Tri-Clamp, PTFE
Mfr # 40MPG-250
Zoro # G1495961
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Connection Tri-Clamp
- Outside Dia. 3.05 in
- Inside Dia. 2.374 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40MPG-250
- Zoro # G1495961
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 1/2 in |
Outside Dia. | 3.05 in |
Inside Dia. | 2.374 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | PTFE |
Temp. Range | -100 to 500 Degrees F |
Standards | FDA, CLASS VI |
Color | White |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Center Construction | None |
Market | Industrial |
Reinforced | No |
Sanitary Certification | Pharmacopeia Class VI |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Description
Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.4 in, Outside Diameter 3 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 500 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Kitchen Pantry Storage Cabinet with Doors and Shelves, White (QI003729L)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Chrome, Clear Contemporary Cabinet Knob (BP2828023014011)
- HICKORY HARDWARE Hinge Semi-Concealed, 2PK (P2710F-W2)
- PRIMELINE TOOLS Door Holder, 4in, Zinc Diecast, Brass-Plated Finish, Drop Down Type (Single Pack) (MP4543)
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) (42MPG-TS-050)
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-15125)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, Silicone (40RXPX-200)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, FKM (42MPSFY-075)
- GARLOCK Gasket Sheet, 1/16 in., Blue and Off-White (3760U-30062)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, Silicone (42RXPX-075)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 6" L, 6" W (BULK-FGSM-AN-8)
- Garlock Sheet Gaskets