Shop All Sheet Gaskets
Garlock
Gasket, Size 2 1/2 In, Bevel Seat, BUNA
Mfr # 40BSB-250
Zoro # G0946723
original price:
$1.29
7% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Connection Bevel Seat
- Outside Dia. 2.95 in
- Inside Dia. 2.34 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40BSB-250
- Zoro # G0946723
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 1/2 in |
Outside Dia. | 2.95 in |
Inside Dia. | 2.34 in |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | BUNA |
Color | Black |
Temp. Range | -30 to 250 Degrees F |
Standards | FDA |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Market | Industrial |
Includes Mesh | No |
Connection/Fitting Type | Bevel Seat |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.3 in, Outside Diameter 3 in, Color Black, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, For Piping System Dairy, Food and Beverage, Pharmaceuticals, Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1-1/2 In Brush (BP4125-12)
- SCHLAGE Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 3/4 in W (KS23D2300)
- EKENA MILLWORK New Brighton Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 6"H (COR04X06X06NEB00RDF)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 3-1/2" Pipe - 1/16" T - #300 (BULK-FG-234)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, EPDM (42MPE-075)
- GARLOCK Gasket, Size 1 In, Bevel Seat, BUNA (40BSB-100)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, PTFE (40MPG-100)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (40MPU-400)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-200)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, Silicone (40MPX-BUZ-XR-400)
- A.O. SMITH 9006100205 Kit Burner Gasket (9006100205)
- Garlock Sheet Gaskets