Shop All Sheet Gaskets
Garlock
Gasket, Size 1/2 In, Tri-Clamp, BUNA
Mfr # 42MPU-050
Zoro # G2554964
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Connection Tri-Clamp
- Metal Detectable No
- Material of Construction BUNA
- Temp. Range -30 to 250 Degrees F
Product Information
- Brand Garlock
- MFR # 42MPU-050
- Zoro # G2554964
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1/2 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | BUNA |
Temp. Range | -30 to 250 Degrees F |
Standards | FDA |
Color | Black |
Product Type | Gasket |
Market | Industrial |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Connection/Fitting Type | Tri-Clamp |
Reinforced | No |
Sanitary Certification | Pharmacopeia Class VI |
Includes Mesh | No |
Center Construction | None |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Lifetime Brass Cylinders Lifetime Brass (8300.003)
- BEST SFIC Disposable Construction Core, Black, 4 Pack (1CC0BP (4PK))
- EMTEK Satin Brass Pull 86443US4 (86443US4)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-1550DM1-SC)
- GARLOCK Ring Flange Gasket, Blue, 4 in Pipe Size (3000RG-0300-062-0400)
- GARLOCK Gasket Sheet, Garlock 2900, 30 x 30 x 1/8" (2900-30125)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, FKM (40MPSFY-150)
- GARLOCK Gasket Sheet, 15 x15 In, PTFE w/Glass, Blue (3504-15062)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 30 x 30 In (3000)
- GARLOCK Full Face Flange Gasket, 2 in Pipe Size (3000FF-0150-125-0200)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, PTFE (40MPG-250)
- Garlock Sheet Gaskets