Shop All Sheet Gaskets
Garlock
Gasket, Size 1 In, Tri-Clamp, Tuf-Steel(R)
Mfr # 40MPG-TS-100
Zoro # G1972546
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Outside Dia. 1.984 in
- Connection Tri-Clamp
- Inside Dia. 0.875 in
- Metal Detectable Yes
Product Information
- Brand Garlock
- MFR # 40MPG-TS-100
- Zoro # G1972546
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 in |
Outside Dia. | 1.984 in |
Inside Dia. | 0.875 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | Tuf-Steel(R) |
Standards | FDA, CLASS VI |
Temp. Range | -350 to 550 Degrees F |
Color | Gray |
Product Type | Gasket |
Includes Mesh | No |
Market | Industrial |
For Fluid Type | Oil |
Center Construction | None |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA |
Reinforced | No |
For Piping System | Biopharmaceutical, Dairy, Food and Beverage, Industrial Process, Pharmaceuticals |
Material Trade Name | Tuf-Steel |
Connection/Fitting Type | Tri-Clamp |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -325 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIANGLE MFG CO Square 4 in. Steel Lazy Susan Ball Bearing Swivel (40.0.4C)
- YALE Manual Hydraulic Yale 4400 Series Door Closers Door Closer Heavy Duty Interior and Exterior (4400 689)
- ZORO SELECT Raised Face Graphite Flange Gasket for 4" Pipe, 1/16" T, #150 (BULK-FG-1612)
- OEM OEM: REF: 2005-2011 Porsche 911 Boxster Cayman / 2-Button Remote Head Key (Gray) / LXP-VIM244 (RHK-POR019)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, FKM (40MPSFY-300)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPX-BUZ-XR-250)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-30125)
- GARLOCK Full Face Flange Gasket, 2 in Pipe Size (3000FF-0150-125-0200)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-200)
- DIXON Grooved Fitting Gasket, Buna-N, 2" (G200T)
- Garlock Sheet Gaskets