Shop All Sheet Gaskets
Garlock
Gasket, Size 1 In, Tri-Clamp, Silicone
Mfr # 40RXPX-100
Zoro # G1694332
original price:
$1.79
5% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Connection Tri-Clamp
- Outside Dia. 1.984 in
- Inside Dia. 0.875 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40RXPX-100
- Zoro # G1694332
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 in |
Outside Dia. | 1.984 in |
Inside Dia. | 0.875 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | Platinum Silicone |
Color | Clear |
Standards | FDA, CLASS VI |
Temp. Range | -40 to 450 Degrees F |
Product Type | Gasket |
Center Construction | None |
Connection/Fitting Type | Tri-Clamp |
Market | Industrial |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Sanitary Certification | Pharmacopeia Class VI |
Includes Mesh | No |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Storeroom (28-10XG04 LL 26D)
- ELESA Flush pull handles, PR.137-PF-AE-V0-C1 (PR-PF-AE-V0)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- RICHARDS-WILCOX SERIES 2320 TRUCK ASSEMBLY (PAIR) (2320.00001)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-100)
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-30125)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp (40MPG-TS-XR-150)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-300)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 15 x 15 In (3000)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, Silicone (40MPX-BUZ-XR-400)
- JONES STEPHENS Gasket, Service Weight, Dual Tite, 8" (V96008)
- Garlock Sheet Gaskets