Shop All Sheet Gaskets
Garlock
Gasket, Size 1 In, Tri-Clamp, PTFE
Mfr # 40MPG-100
Zoro # G1354437
original price:
$1.59
6% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Connection Tri-Clamp
- Outside Dia. 1.984 in
- Inside Dia. 0.875 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40MPG-100
- Zoro # G1354437
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 in |
Outside Dia. | 1.984 in |
Inside Dia. | 0.875 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | PTFE |
Temp. Range | -100 to 500 Degrees F |
Color | White |
Standards | FDA, CLASS VI |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Sanitary Certification | Pharmacopeia Class VI |
Reinforced | No |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Market | Industrial |
Center Construction | None |
Description
Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 500 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF242-059)
- SCREEN SHOT Screen Shot 1009.4109 28-30 in. Screen Closer (1009.4109)
- SCHLAGE Deadbolt, Heavy-Duty, Satin Chrome (B660P 626)
- GARLOCK Sock Screen Gasket, 1-1/2 In, EPDM/SS (SSG-E-L-150-10SS)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSB-400)
- GARLOCK Gasket Sheet, 1/16 in., Blue and Off-White (3760U-30062)
- GARLOCK Gasket, Size 1 1/2 In, I-Line, PTFE (40IT-150)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, EPDM (40MPE-200)
- GARLOCK Gasket, Size 1 1/2 In, Bevel Seat, BUNA (40BSF-150)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (40MPU-300)
- Garlock Sheet Gaskets