Shop All Sheet Gaskets
Garlock
Gasket, Size 1 1/2 In, Tri-Clamp, BUNA
Mfr # A80MPU-150
Zoro # G0476822
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Connection Tri-Clamp
- Metal Detectable No
- Material of Construction BUNA
- Standards FDA
Product Information
- Brand Garlock
- MFR # A80MPU-150
- Zoro # G0476822
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | BUNA |
Standards | FDA |
Color | Black |
Temp. Range | -30 to 250 Degrees F |
For Fluid Type | Steam |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA |
For Piping System | Sanitary |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Mallorca Black 2.5 in. x8 in. 10.56 Sq.Ft Ceramic Tile, 38PK (APLEC66)
- NATIONAL HARDWARE Strap Hinge Steel 16In Zn Pltd (N168-336)
- HIGH 5 HOOKS High 5 Hook, Double, Orange (INT H5H-D)
- HARDWARE RESOURCES 24" Maple Bottle Rack (BR24)
- GARLOCK Gasket, 2 In, TufFlex (A40MPGR-TF-200-E)
- GARLOCK Gasket, Size 1 1/2 In, I-Line, PTFE (40IT-150)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-100)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-200)
- GARLOCK Gasket, Sz1 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-150)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30062)
- Garlock Sheet Gaskets