Shop All Sheet Gaskets
Garlock
Gasket, Size 1 1/2 In, Bevel Seat, BUNA
Mfr # 40BSB-150
Zoro # G1586365
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Outside Dia. 1.875 in
- Connection Bevel Seat
- Inside Dia. 1.375 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # 40BSB-150
- Zoro # G1586365
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Dia. | 1.875 in |
Inside Dia. | 1.375 in |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | BUNA |
Temp. Range | -30 to 250 Degrees F |
Color | Black |
Standards | FDA |
Includes Mesh | No |
Connection/Fitting Type | Bevel Seat |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Market | Industrial |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 1.9 in, Color Black, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, For Piping System Dairy, Food and Beverage, Pharmaceuticals, Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS 212x4' BRN Cove Base (75614)
- BANSBACH EASYLIFT Shock Absorber, 14300 lb., M42x1.5,213mm L (FHD-A1-2-104)
- EKENA MILLWORK 21 5/8"W x 21 5/8"H x 5/8"P Legacy Rectangle Wall/Door Panel (PNL22X22LE)
- OEM OEM: REF: 2014-2015 Acura MDX / 5-Button Smart Key / PN: 72147-TZ6-A51 / KR537924100 (OEM) (RSK-ACU022)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSF-400)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA, Inside Dia.: 1.874" (40MPU-200)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (40MPUS100-10SS)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 15 x 15 In (3000)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, Silicone (40MPX-BUZ-XR-400)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-300)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, Silicone (40MPX-BUZ-XR-200)
- Garlock Sheet Gaskets