Shop All Sheet Gaskets
Garlock
Gasket Sheet, Garlock 9800, 30 x 30 x1/16"
Mfr # 9800-30062
Zoro # G7816816
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fluid Type Aliphatic Hydrocarbons, Gasoline, Oil, Water
- Material Trade Name Gylon
- Binder Material SBR
- Reinforced Yes
Product Information
- Brand Garlock
- MFR # 9800-30062
- Zoro # G7816816
- Country of Origin Mexico
- Category Sheet Gaskets
Details
Item | Gasket Sheet |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Material Trade Name | Gylon |
Binder Material | SBR |
Reinforced | Yes |
Description
Gasket Sheet, Gasket Material Carbon Fiber, Color Black, Backing Type Plain, Binder Material SBR, Overall Width 30 in, Overall Length 30 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 2,000 psig, Maximum Operating Temperature 900 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ASTM F152, ASTM F37B, ASTM F38, DIN 3535 Part 4, System of Measurement Inch
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Seal, 1 1/2IDx1 7/8OD, 3/16W, PK2 (2HZH9)
- CUSTOM PLASTICS BUSINESS Custom Plastics CPF 580FR 2 Hanging File Rail Drawer Sides; Black - 0.62 in. & 2 ft. (CPF 580FR 2)
- ZORO SELECT Latching Fixed Staple Hinge Hasp, 3 In. L (1RBK3)
- PREMIER LOCK Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 30-36" (PED02)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Silicone (40RXPX-300)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (A80MPU-250)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA (A80MPU-200)
- GARLOCK Full Face Flange Gasket, 2 1/2 in Pipe Sz (5500FF-0150-125-0250)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, BUNA (40MPU-BUZ-XR-300)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (40MPU-400)
- SANITUBE PTFE I-Line Gasket, 1-1/2 (GILT-150)
- Garlock Sheet Gaskets