Shop All Sheet Gaskets
Garlock
Gasket Sheet, 1/16 in., Mahogany, Graphite
Mfr # 9900-15062
Zoro # G0290319
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Graphite with Nitrile Binder
- Thickness 1/16 in
- Temp. Range (F) -100 Degrees to 1000 Degrees
- Length 15 in
Product Information
- Brand Garlock
- MFR # 9900-15062
- Zoro # G0290319
- Country of Origin Mexico
- Category Sheet Gaskets
Dimensions
Length | 15 in |
Width | 15 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Graphite with Nitrile Binder |
Thickness | 1/16 in |
Temp. Range (F) | -100 Degrees to 1000 Degrees |
Continuous Max. Temp. (F) | 650 Degrees F |
Type | Sheet |
Color | Mahogany |
Max. Pressure (PSI) | 2,000 psi |
Standards | ABS, ASME B16.21, STR 508(5) Rev. 2 and Fire Safe |
Reinforced | Yes |
Binder Material | Buna-N |
Description
Gasket Sheet, Gasket Material Graphite, Color Mahogany, Backing Type Plain, Binder Material Buna-N, Overall Width 15 in, Overall Length 15 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 1,000 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS Standard, ASME B16.21, STR 508(5) Rev. 2 and Fire Safe, System of Measurement Inch
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Keyed T Handle, Chrome, 5/16 x 4-1/4 In (LKTH51612)
- YALE Entry Lock Wando Lever Schlage C Keyway Oil Rubbed Bronze Finish (WDE10BP5SC)
- HARDWARE RESOURCES 5" Wx5"Dx9"H Rubberwood Minimalist Corbel (COR32-1RW)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, PTFE (40MPG-100)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, Silicone (42RXPX-075)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, EPDM (40MPE-300)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, PTFE (40MPG-250)
- GARLOCK Gasket, Fiber, 1/16 In T, 30 x 30 In (5500)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (40MPUS150-10SS)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-400)
- Garlock Sheet Gaskets