Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 4 In, Metal, Yellow
Mfr # C000504003
Zoro # G0762711
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 7 1/8 in
- Inside Dia. 5 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Product Information
- Brand Garlock
- MFR # C000504003
- Zoro # G0762711
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 7 1/8 in |
Inside Dia. | 5 in |
Spiral Winding Outside Diameter | 5 15/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 4 in, Inside Diameter 5 in, Outside Diameter 7 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None, Inner Ring Stainless Steel Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 16 Pack (MP75031)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Aluminum (50150)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSSW-5A)
- PEMKO 411APKL32 32" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL32)
- GARLOCK Flange Gasket, 6 in., 1/8 in., Gray (5500RG-0150-125-0600)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Gray (5500RG-0150-125-0100)
- GARLOCK Gasket, Ring, 5 In, Metal, Yellow (C000505001)
- GARLOCK Flange Gasket, 3/4 in., 1/8 in., Gray (5500RG-0150-125-0075)
- GARLOCK Flange Gasket, 3/4 in., 1/16 in., Mahogany (9900RG-0150-062-0075)
- GARLOCK Flange Gasket, 1/2 in., 1/8 in., Mahogany (9900RG-0150-125-0050)
- ZORO SELECT Full Face PTFE Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-1150)
- Garlock Flange & Ring Gaskets