Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 2 In, Metal, Yellow
Mfr # C000502003
Zoro # G0638881
original price:
$6.88
14% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 3/8 in
- Inside Dia. 2 3/4 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Product Information
- Brand Garlock
- MFR # C000502003
- Zoro # G0638881
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 3/8 in |
Inside Dia. | 2 3/4 in |
Spiral Winding Outside Diameter | 3 7/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 2 in, Inside Diameter 2 3/4 in, Outside Diameter 4 3/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 850 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve PVCRYTRR003 Privacy Crys (PV.CRY.TRR.003)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In (3000)
- AMEROCK 1-1/4 in 32 mm Overlay Matrix Concealed Nickel Hinge, 1 Pair (BPR2811C1314)
- STRYBUC Bifold Pin Assembly (1-174A)
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- GARLOCK Gasket, Ring, 4 In, Inorganic Fiber, Gray (37555-0104)
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Mahogany (9900RG-0150-125-0250)
- GARLOCK Flange Gasket, 4 in., 1/8 in., Gray (5500RG-0150-125-0400)
- GARLOCK Flange Gasket, 3 in., 1/8 in., Gray (5500RG-0150-125-0300)
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-062-0100)
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Viton (4CYV7)
- Garlock Flange & Ring Gaskets