Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 2 In, Inorganic Fiber, Gray
Mfr # 37555-0102
Zoro # G1925892
original price:
$2.29
6% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 1/8 in
- Inside Dia. 2 3/8 in
- Metal Detectable No
- Max. Pressure (PSI) 1,200 psi
Product Information
- Brand Garlock
- MFR # 37555-0102
- Zoro # G1925892
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 1/8 in |
Inside Dia. | 2 3/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 1,200 psi |
Material of Construction | Inorganic Fiber with Nitrile Binder |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Gray |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
Temp. Range (F) | -100 to 550 |
Continuous Max. Temp. (F) | 550 Degrees F |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water |
FDA Approved | No |
Insert Material | None |
Binder Material | Buna-N |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Reinforced | No |
Description
Ring Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 4 1/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Weatherstrip, 45 ft, Gray (F4/12)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57842)
- SDC Z7252EQ6PKDB1ST1 Security Door Controls SDC Electric Cylindrical Lock (Z7252EQ6PKD)
- NATIONAL GUARD Fire and Smoke Seal, TPE Rubber, 1/2in.H (5075B-36)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502003)
- GARLOCK Gasket, Ring, 3/4 In, Metal, Yellow (C000500703)
- GARLOCK Flange Gasket, Ring, 1 1/2In, Aramind Fiber (3000RG-0150-062-0150)
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- GARLOCK Flange Gasket, 2 in., 1/8 in., Mahogany (9900RG-0150-125-0200)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502001)
- JONES STEPHENS Ring Gasket Kit, Asbestos-Free, 4" (G53104)
- Garlock Flange & Ring Gaskets