Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 2 1/2 In, Fiber, Blue
Mfr # 37760-0194
Zoro # G3234156
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 4 7/8 in
- Inside Dia. 2 1/2 in
- Metal Detectable No
- Max. Pressure (PSI) 500 psi
Product Information
- Brand Garlock
- MFR # 37760-0194
- Zoro # G3234156
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 4 7/8 in |
Inside Dia. | 2 1/2 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 500 psi |
Material of Construction | Synthetic Fibers with a Proprietary Rubber Binder |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Blue And Off White |
Product Type | Gasket |
Type | Ring Gasket |
Temp. Range (F) | -40 To 400 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 400 Degrees F |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Reinforced | No |
For Flange ANSI Class | 150 |
Binder Material | Rubber |
Insert Material | None |
FDA Approved | No |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material Synthetic Fiber, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material Rubber, Color Blue, White, Inside Diameter 2 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 014, Neoprene, 0.07 In., PK100 (1BUL9)
- SURE-LOC HARDWARE Sure-Loc Hardware Helena Passage Lever, Satin Nickel (HA101 15)
- MONROE PMP Utility Hook, Steel, 2-3/16 In (4HDW7)
- E900 HARDWARE SSL-1P Garage Door Security Slide-Bolt Lock (SSL-1P)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- GARLOCK Gasket, Ring, 6 In, Inorganic Fiber, Gray (37555-0106)
- GARLOCK Flange Gasket, 1/2 in., 1/8 in., Mahogany (9900RG-0150-125-0050)
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Gray (37555-0194)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-062-0800)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-803)
- Garlock Flange & Ring Gaskets