Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 1/2 In, Metal, Yellow
Mfr # C000500501
Zoro # G1998674
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 1 7/8 in
- Inside Dia. 3/4 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Product Information
- Brand Garlock
- MFR # C000500501
- Zoro # G1998674
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 1 7/8 in |
Inside Dia. | 3/4 in |
Spiral Winding Outside Diameter | 1 1/4 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1/2 in, Inside Diameter 3/4 in, Outside Diameter 1 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 850 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUNDSTEP LV Soundstep LV 100 Sq Ft Underlayment For (SSXLLV100)
- EKENA MILLWORK Cascade Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CASS)
- ZORO SELECT 1 in W x 24 in H Steel Continuous Hinge (2ZET7)
- E-Z-GUTTER GUARD E-Z Gutter Shield Gutter Guard, Louvered, Black (EZS610)
- GARLOCK Gasket, Ring, 1 In, PTFE, White (37045-1101)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502501)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Gray (5500RG-0150-125-0100)
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Mahogany (9900RG-0150-125-0250)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-125-0800)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501501)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1537)
- Garlock Flange & Ring Gaskets