Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 1 1/4 In, Metal, Yellow
Mfr # C000501201
Zoro # G1494446
original price:
$4.69
10% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 3 in
- Inside Dia. 1 7/8 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Product Information
- Brand Garlock
- MFR # C000501201
- Zoro # G1494446
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 3 in |
Inside Dia. | 1 7/8 in |
Spiral Winding Outside Diameter | 2 7/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1 1/4 in, Inside Diameter 1 7/8 in, Outside Diameter 3 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 850 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Showcase Lock Steel Chrm (U 9949)
- ELEMENTS BY HARDWARE RESOURCES 192 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-192SBZ)
- JEFFREY ALEXANDER 128 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-128BNBDL)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/3-1/2"W x 1"H, Standard Frame, 30"W x 30"H (GVPVE30X3001SN)
- GARLOCK Flange Gasket, Ring, 3/4 In, Aramind Fiber (3000RG-0150-062-0075)
- GARLOCK Gasket, Ring, 5 In, Metal, Yellow (C000505001)
- GARLOCK Flange Gasket, 8 in., 1/8 in., Gray (5500RG-0150-125-0800)
- GARLOCK Flange Gasket, Ring, 2 In, Aramind Fiber (3000RG-0150-062-0200)
- GARLOCK Gasket, Ring, 2 In, Synthetic Fiber, Blue (37760-0102)
- GARLOCK Gasket, Ring, 1 In, PTFE, White (37045-1101)
- GARLOCK Flange Gasket, 3/4 in., 1/16 in., Mahogany (9900RG-0150-062-0075)
- Garlock Flange & Ring Gaskets