Shop All Sheet Gaskets
Garlock
Gasket, Fiber, 1/8 In T, 15 x 15 In
Mfr # 5500
Zoro # G0507832
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 15 x 15 in.
- Metal Detectable No
- Material of Construction Inorganic Fibers with a Nitrile Binder
- Thickness 1/8 in
- Continuous Max. Temp. (F) 550 Degrees F
Product Information
- Brand Garlock
- MFR # 5500
- Zoro # G0507832
- Country of Origin Mexico
- Category Sheet Gaskets
Dimensions
Pipe Size | 15 x 15 in. |
Length | 15 in |
Width | 15 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Inorganic Fibers with a Nitrile Binder |
Thickness | 1/8 in |
Continuous Max. Temp. (F) | 550 Degrees F |
Max. Pressure (PSI) | 1,200 psi |
Color | Gray |
Type | Sheet |
Standards | ABS and Fire Safe |
Temp. Range (F) | -100 to 550 |
Binder Material | Buna-N |
Reinforced | Yes |
Description
Gasket Sheet, Gasket Material Inorganic Fiber, Color Gray, Backing Type Plain, Binder Material Buna-N, Overall Width 15 in, Overall Length 15 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 550 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS and Fire Safe Standard, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull, 1/8in L (B002-3256-035N)
- AMEROCK CTC Value Cab Pull Satin Nickel 172G10-10PACK 3" (76 mm) (172G10-10PACK)
- HARDWARE RESOURCES Adjustable 4" – 4-1/2" Satin Nickel Round Metal Furniture Leg (89104-SN)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/4", PK24 (9101)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, PTFE (40MPG-250)
- GARLOCK Sock Screen Gasket, 2 In, Buna/SS (SSG-U-L-200-10SS)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, Silicone (40RXPX-150)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In (3000)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-400)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (A80MPU-150)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-30062)
- Garlock Sheet Gaskets