Shop All Sheet Gaskets
Garlock
Gasket, Aramid Fiber, 1/8 In T, 15 x 15 In
Mfr # 3000
Zoro # G0694136
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 15 x 15 in.
- Metal Detectable No
- Material of Construction Aramid Fibers with a Nitrile Binder
- Thickness 1/8 in
- Type Sheet
Product Information
- Brand Garlock
- MFR # 3000
- Zoro # G0694136
- Country of Origin Mexico
- Category Sheet Gaskets
Dimensions
Pipe Size | 15 x 15 in. |
Length | 15 in |
Width | 15 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Aramid Fibers with a Nitrile Binder |
Thickness | 1/8 in |
Type | Sheet |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -100 to 400 |
Max. Pressure (PSI) | 1,000 psi |
Color | Blue |
Standards | ABS, WRC BS 6920 and BS 7531 Grade Y |
Reinforced | Yes |
Binder Material | Buna-N |
Description
Gasket Sheet, Gasket Material Aramid, Color Blue, Backing Type Plain, Binder Material Buna-N, Overall Width 15 in, Overall Length 15 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS Standard, WRC BS 6920 and BS 7531 Grade Y, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Stainless Steel Plate 820032D315 (PPLATE.10043)
- LAB LAB:Pin Kit - Schlage / Kwikset 2in1 (LSK2N1)
- ZORO APPROVED SUPPLIER 7/8" Od Cmp Spring (C-864)
- TOUGH GUY Access Door, Flush, Fire Rated, 12x12In (5YL98)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, EPDM (40MPE-200)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30125)
- GARLOCK Gasket, Size 3 In, Bevel Seat, BUNA (40BSB-300)
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) (42MPG-TS-050)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (A80MPU-100)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, PTFE (42MPG-050)
- ZORO SELECT Gasket, 4" Tube Size, Coupler Connection (DXD-44)
- Garlock Sheet Gaskets