Shop All Sheet Gaskets
Garlock
Gasket, Aramid Fiber, 1/16 In T, 15 x 15 In
Mfr # 3000
Zoro # G2779576
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 15 x 15 in.
- Metal Detectable No
- Material of Construction Aramid Fibers with a Nitrile Binder
- Thickness 1/16 in
- Type Sheet
Product Information
- Brand Garlock
- MFR # 3000
- Zoro # G2779576
- Country of Origin Mexico
- Category Sheet Gaskets
Dimensions
Pipe Size | 15 x 15 in. |
Width | 15 in |
Length | 15 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Aramid Fibers with a Nitrile Binder |
Thickness | 1/16 in |
Type | Sheet |
Continuous Max. Temp. (F) | 400 Degrees F |
Standards | ABS, WRC BS 6920 and BS 7531 Grade Y |
Max. Pressure (PSI) | 1,000 psi |
Temp. Range (F) | -100 to 400 |
Color | Blue |
Binder Material | Buna-N |
Reinforced | Yes |
Description
Gasket Sheet, Gasket Material Aramid, Color Blue, Backing Type Plain, Binder Material Buna-N, Overall Width 15 in, Overall Length 15 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS Standard, WRC BS 6920 and BS 7531 Grade Y, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63HB-63 KA)
- MUTT MITT Mutt Mitt 2851 Lock for Dispenser with Key (2851)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 12/24 VDC, 3/4" Throw (6300 32D)
- ADAMS RITE Mortise Exit Device, 36", 1-1/8" BS, US10B, LHR (8420-38236)
- GARLOCK Gasket, Bevel Seat, 2-11/32 in. Inside dia (40BSS-TS-250)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 30 x 30 In (3000)
- GARLOCK Gasket, Fiber, 1/8 In T, 15 x 15 In (5500)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-200)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, EPDM (40MPE-400)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, EPDM (40MPE-150)
- A.O. SMITH 9004099215 Kit Cleanout Gasket (9004099215)
- Garlock Sheet Gaskets