Shop All Sheet Gaskets
Garlock
Gasket, 4inTube, Q-Line, 3-7/8in.Inside dia
Mfr # 40QTS-400
Zoro # G9409486
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Outside Dia. 5 in
- Connection Q-Line
- Inside Dia. 3.875 in
- Metal Detectable Yes
Product Information
- Brand Garlock
- MFR # 40QTS-400
- Zoro # G9409486
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 4 in |
Outside Dia. | 5 in |
Inside Dia. | 3.875 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Q-Line |
Metal Detectable | Yes |
Material of Construction | Tuf-Steel |
Thickness | 1/64 in |
Color | Gray |
Compliance | FDA, CLASS VI |
Temp. Range | -350 Degrees to 550 Degrees F |
Standards | FDA, CLASS VI |
Includes Mesh | No |
Material Trade Name | Tuf-Steel |
Connection/Fitting Type | Q-Line |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Reinforced | No |
Center Construction | None |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Q-Line, For Tube Outside Diameter 4 in, Inside Diameter 3.9 in, Outside Diameter 5 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -350 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Light Duty Grade 3 Classroom Cylindrical Keyed Entry Door Knob Set in Satin Stainless Steel (DL-ECB70-US32D)
- ELESA Levelling feet for ground mounting, LV.F-80-14-AS-SST-M16x148 (LV.F-SST)
- OEM OEM: REF: 2015-2019 Ford / 3-Button Flip Key / PN: 164-R8130 / N5F-A08TAA (RFK-FD-FL3T-3)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1371)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R) (40MOG-TS-600)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (40MPUS300-10SS)
- GARLOCK Gasket, Fiber, 1/8 In T, 15 x 15 In (5500)
- GARLOCK Gasket Sheet, 15 x15 In, PTFE w/Glass, Blue (3504-15062)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, BUNA (40MOU-600)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-300)
- DIXON Grooved Fitting Gasket, Buna-N, 4" (G400T)
- Garlock Sheet Gaskets