Shop All Sheet Gaskets
Garlock
Gasket, 1/2 In, TufFlex
Mfr # A42MPGR-TF-050-E
Zoro # G5011011
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Connection Tri-Clamp
- Metal Detectable No
- Material of Construction TufFlex
- Color Black/Blue
Product Information
- Brand Garlock
- MFR # A42MPGR-TF-050-E
- Zoro # G5011011
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1/2 in |
Outside Diameter Style | Envelope |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | TufFlex |
Color | Black/Blue |
Temp. Range | -20 to 300 Degrees F |
Standards | FDA/ Class VI |
Includes Mesh | No |
Market | Industrial |
For Fluid Type | Steam, Water |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA |
Connection/Fitting Type | Tri-Clamp |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Black, Blue, Outside Diameter Style Envelope, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (PE1000)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 304SS (CGI)
- PAWLING End Cap, Champagne, 7-3/4 x 1In (ETC-8C-0-313)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Bolt Length: 2 in (NSWD-3)
- GARLOCK Gasket, 2in Tube, 1-55/64 in. Inside dia. (40BSS-TS-200)
- GARLOCK Gasket, 3/4 In, TufFlex (A42MPGR-TF-075-E)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Silicone (40RXPX-300)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, EPDM (40MPE-300)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, EPDM (42MPE-050)
- GARLOCK Gasket, Sz1 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-150)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 15 x 15 In (3000)
- Garlock Sheet Gaskets