Shop All Sheet Gaskets
Garlock
Gasket, 1-1/2 In, TufFlex
Mfr # A40MPGR-TF-150-E
Zoro # G5010975
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Outside Dia. 1.984 in
- Connection Tri-Clamp
- Inside Dia. 1.377 in
- Metal Detectable No
Product Information
- Brand Garlock
- MFR # A40MPGR-TF-150-E
- Zoro # G5010975
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Dia. | 1.984 in |
Inside Dia. | 1.377 in |
Outside Diameter Style | Envelope |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | TufFlex |
Temp. Range | -20 to 300 Degrees F |
Standards | FDA/ Class VI |
Color | Black/Blue |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA |
For Fluid Type | Steam, Water |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | No |
Market | Industrial |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Black, Blue, Outside Diameter Style Envelope, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD LH AL)
- KEYLESS FACTORY KeylessFactory: Honda Pilot Remote Head Key (RK-HON-545)
- BLUM 95 Degree Self-closing Inserta Overlay Thick Door Hinge (71T9590B)
- REINZ Gasket Material, 71-15654-00 (71-15654-00)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, BUNA (40MPU-BUZ-XR-400)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In (3000)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (40MPUS250-10SS)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, PTFE (40MPG-250)
- GARLOCK Sanitary Gasket, 6In, TRI-Clamp, TUF-STEEL (40MOG-TS-XR-600)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, EPDM (40MOE-600)
- GOODMAN B2832500 Flue Collector Gasket, (B2832500)
- Garlock Sheet Gaskets