Shop All Sheet Gaskets
Garlock
Full Face Flange Gasket, 3/4 in Pipe Size
Mfr # 3000FF-0150-062-0075
Zoro # G609989888
Sold in multiples of 7 for $12.53
$12.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FDA Approved No
- For Piping System Aliphatic Hydrocarbons, Fuel, Oil, Water
- Number of Bolt Holes 4
- Insert Material None
- Bolt Hole Diameter 5/8 in
Product Information
- Brand Garlock
- MFR # 3000FF-0150-062-0075
- Zoro # G609989888
- Country of Origin Mexico
- Category Sheet Gaskets
Dimensions
Bolt Hole Diameter | 5/8 in |
Details
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 1 1/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 3 7/8 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR7500 689)
- J.W. WINCO GN41-40-M8-50-D3-SK Leveling Feet (41-40-M8-50-D3-SK)
- EKENA MILLWORK 4 7/8"H x 4 3/8"P x 6 1/2"F x 94 1/2"L Strasbourg Traditional Crown Moulding (MLD04X04X06SG)
- MARLBORO 3-7/32" W x 5-5/8" H Stainless steel Strap Hinge (4PRA8)
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-30125)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, PTFE (40MPG-400)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, Silicone (40MPX-BUZ-XR-400)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-300)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-300)
- GARLOCK Sanitary Gasket, 6In, TRI-Clamp, TUF-STEEL (40MOG-TS-XR-600)
- GARLOCK Gasket, Size 2 In, I-Line, PTFE (40IT-200)
- Garlock Sheet Gaskets